Shop All Sandpaper Sheets
Norton Abrasives
Sanding Sheet, 9x3-2/3 In, 60 G, AlO, PK6
Mfr # 07660748325
Zoro # G2708264
product price: $2.19
/pk 6, $0.37/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P60
- Backing Material Paper
- Width 3 2/3 in
- Length 9 in
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660748325
- Zoro # G2708264
- UPC # 076607483256
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 3 2/3 in |
Length | 9 in |
Overall Length | 9 in |
Overall Width | 3 11/16 in |
Sheet Dimensions | 3-11/16x9 |
Sheet Width x Length | 3 11/16 in W x 9 in L |
Details
Item | Sanding Sheet |
Grit | P60 |
Backing Material | Paper |
Grade | Coarse |
Series | A213 |
Backing Weight | C |
Color | Brown |
Abrasive Material | Aluminum Oxide |
Coating Coverage | Open |
Backing Material Weight | C |
Sheet Grit | P60 |
Backing Material & Wt | C Wt Paper |
Backing Material Type | Paper |
Abrasive Type - Grit | Coated - 60 / P60 |
Abrasive Grade | Coarse |
Abrasive Type | Coated |
Abrasive Grit | 60 / P60 |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P60, Series A213, Overall Length 9 in, Overall Width 3 11/16 in, Attachment Type Not Applicable, Color Brown, Grade Coarse, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA60-JV (34604)
- TOUGH GUY Condenser, Dia 7/16, 12 24 (M) Thread, L 6 (3HGY7)
- VSM Abrasive Belt, 320 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 320 Grit, Extra Fine, KK711X (201893)
- OSBORN Stringer Bead Knot Wire Wheel, 0009908300 (0009908300)
- NORTON ABRASIVES Sanding Sheet Asst, 25 Pc, 9x11 In (07660700365)
- NORTON ABRASIVES Sandpaper Sheet, Very Fine, 220 Grit, PK20 (07660768167)
- NORTON ABRASIVES EMERY CLOTH 100G 3PK (7660747820)
- NORTON ABRASIVES SANDPAPER MED 150G 20PK (7660768171)
- NORTON ABRASIVES Sheet, Blue, 135 ft L, 2 3/4" W (66261149561)
- NORTON ABRASIVES Sanding Sht, 5-1/2x4-1/2 In, 150 G, AlO, PK6 (07660705442)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #80 Hook & Loop, 4 Holes Vented (M-178787)
- Norton Abrasives Sandpaper Sheets