Shop All Sandpaper Sheets
Norton Abrasives
Sanding Sheet, 600 Grit, T461 Series, PK50
Mfr # 66261130334
Zoro # G9320324
product price: $68.79
/pk 50, $1.38/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 600
- Backing Material Latex-Waterproof Paper
- Width 9"
- Length 11"
- Grade P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261130334
- Zoro # G9320324
- UPC # 662611303347
- Country of Origin Brazil
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Length | 11 in |
Overall Width | 9 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 600, Series T461, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Attachment Type Not Applicable, Color Black, Grade Ultra Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Blast Media, Silicon Crbd, 120 Grit, 50 lb (523120Z-50)
- VSM Abrasive Belt, 100 G, Cer, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 100 Grit, Fine, Ceramic, XK870X, Red (307820)
- WEILER Miniature End Brush, Crimped Wire, 3/16 (91217)
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 5" dia. (66261132131)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, Garnet, PK100 (66261101489)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 1200 G, SC, PK50 (66261139380)
- NORTON ABRASIVES Sandpaper Fine 320Grt (50391-038)
- NORTON ABRASIVES Sandpaper Sheet, 11 in L, 9 in W, PK250 (66261130332)
- NORTON ABRASIVES 2-3/4 X 16-1/2 BDYFL-SHT 4E PSA H875 NZ, 50PK (66261123609)
- NORTON ABRASIVES Sheet, Tan, 135 ft L, 2 3/4" W (66261131679)
- GATOR FINISHING Zip SilicaCut Drywall Hook and Loop Sandpaper Sheets, 220 Very Fine Grit (7160)
- Norton Abrasives Sandpaper Sheets