Shop All Sandpaper Sheets
Norton Abrasives
Sanding Sheet, 2-3/4x5,120 G, PK50
Mfr # 69957394457
Zoro # G4290693
product price: $41.69
/pk 50, $0.83/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P120
- Backing Material Paper
- Width 2 3/4 in
- Length 5 in
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 69957394457
- Zoro # G4290693
- UPC # 699573944578
- Country of Origin France
- Category Sandpaper Sheets
Dimensions
Width | 2 3/4 in |
Length | 5 in |
Overall Width | 2 3/4 in |
Sheet Dimensions | 2-3/4x4-15/16 |
Sheet Width x Length | 2 3/4 in W x 4 15/16 in L |
Overall Length | 4 15/16 in |
Details
Item | Sandpaper Sheet |
Grit | P120 |
Backing Material | Paper |
Grade | Medium |
Backing Weight | C |
Color | Blue |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Coating Coverage | Open |
Abrasive Type - Grit | Coated - 120 / P120 |
Abrasive Grit | 120 / P120 |
Resistance Properties | Clog, Tear |
Backing Material & Wt | C Wt Paper |
Backing Material Type | Paper |
Abrasive Grade | Medium |
Attachment Type | Hook-and-Loop |
Backing Material Weight | C |
Sheet Grit | P120 |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P120, Series A975, Overall Length 4 15/16 in, Overall Width 2 3/4 in, Resistance Properties Clog, Tear, Attachment Type Hook-and-Loop, Color Blue, Grade Medium, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Round Soapstone Holder W/Gripp (1423-0096)
- ALLSOURCE O-Ring, 1 in L, 1 in W, Rubber (4150048)
- M.A. FORD Carbide Bur, 6.00Mm (42250027M)
- CLESCO 5/8" X 2" Sanding Sleeve 120 Grit A/O Sanding Sleeve (SS-010032-120A)
- NORTON ABRASIVES Sanding Sheet, Fine, Al Ox, P500 Grit, PK100 (66261131623)
- NORTON ABRASIVES Sheet, Grit P60, 11" L, 9" W, PK50 (66261100320)
- NORTON ABRASIVES SandWet 9 in. L X 3 in. W 1000 Grit Silicon Carbide Sanding Sheet 6 pk, 6PK (07660768530)
- NORTON ABRASIVES SND DISC S&S 80G 5PK (7660705455)
- NORTON ABRASIVES SANDPAPR 9X11 220G 100PK (7660700156)
- NORTON ABRASIVES Sandpaper Fine 180Grt (50381-038)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, AlO, PK50 (66261126337)
- Norton Abrasives Sandpaper Sheets