Shop All Sandpaper Sheets
Norton Abrasives
Sanding Sheet, 11x9 In, P280 G, AlO, PK100
Mfr # 66261131627
Zoro # G2849655
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Latex-Waterproof Paper
- Width 9"
- Length 11"
- Grade P
- Series Original Performance A275
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261131627
- Zoro # G2849655
- UPC # 662611316279
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Dimensions | 9x11 |
Overall Width | 9 in |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Details
Item | Paper Sheet |
Grit | 280 |
Backing Material | Latex-Waterproof Paper |
Grade | P |
Series | Original Performance A275 |
Backing Weight | B |
Color | Brown |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 240 / P280 |
Backing Material Type | Paper |
Coating Coverage | Open |
Backing Material Weight | B |
Abrasive Grade | Very Fine |
Sheet Grit | P280 |
Abrasive Type | Coated |
Abrasive Type - Grit | Coated - 240 / P280 |
Backing Material & Wt | B Wt Paper |
Resistance Properties | Clog |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P280, Series A275OP, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Attachment Type Not Applicable, Color Brown, Grade Very Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wolverine 4" Knot Wire Wheel, Twist, .020" Wire, 5/8"-11 UNC Nut (36219)
- FLEX-HONE TOOL BC214400 FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC214400)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, SF, P400G, PK100 (66261131539)
- VSM Abrasive Belt, 60 Grit, Zirc, 6 x 132", PK10, Coated, 6" W, 132" L, 60 Grit, Medium, Zirconia, ZK713X (98858)
- NORTON ABRASIVES Sanding Sheet, Fine, Al Ox, P500 Grit, PK100 (66261131623)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P600 G, AlO, PK100 (66261131622)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P320 G, AlO, PK100 (66261131626)
- NORTON ABRASIVES Sandpaper Sheet, Med., 80 Grit, PK20 (07660768174)
- NORTON ABRASIVES All Purps Sandpaper 80G (07660768109)
- NORTON ABRASIVES Sheet, Grit P60, 11" L, 9" W, PK50 (66261100320)
- 3M Clip-On 1/4 Sheet 120Grit (27368)
- Norton Abrasives Sandpaper Sheets