Shop All Sandpaper Sheets
Norton Abrasives
Sanding Sheet, 11x9 In, P220 G, AlO, PK25
Mfr # 07660701226
Zoro # G3360332
product price: $16.15
/pk 25, $0.65/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660701226
- Zoro # G3360332
- UPC # 076607012265
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Sheet Dimensions | 9x11 |
Overall Width | 9 in |
Overall Length | 11 in |
Sheet Width x Length | 9 in W x 11 in L |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Closed, Grit 220, Series T280, Overall Length 11 in, Overall Width 9 in, Resistance Properties Chip, Cracking, Water, Attachment Type Not Applicable, Color Black, Grade Very Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYALOX BY DICO Nyalox Cup Brush, 80 Grit, Gray, 3" 5/8-11 (7200004)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 120 Grit, Medium, Blaze R980P, Blaze (66261085071)
- WEILER Crimped Wire Wheel Wire Brush, Arbor (93119)
- GYROS 6 x 48" 150 Grit Aluminum Oxide Sanding Belt, 10PK (12-64815/10)
- NORTON ABRASIVES Sanding Sheet, P800 Grit, T214 Series, PK50 (66261139382)
- NORTON ABRASIVES Sandpaper Fine 180Grt (50381-038)
- NORTON ABRASIVES All Purps Sandpaper 60G (07660768108)
- NORTON ABRASIVES SNDING DISC 5"" 150G 50PK (7660704036)
- NORTON ABRASIVES EMERY CLOTH 9X11""ASST3PK (7660747855)
- NORTON ABRASIVES Sanding Sheet, 9x3-2/3 In, 60 G, AlO, PK6 (07660748325)
- DIABLO MTL CUTOFF DISC 14X7/64"" (DBD014109A01F)
- Norton Abrasives Sandpaper Sheets