Shop All Sandpaper Sheets
Norton Abrasives
Sanding Sheet, 11x9 In, 320 G, SC, PK25
Mfr # 66261100920
Zoro # G2698753
product price: $76.55
/pk 25, $3.06/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Mesh
- Width 9"
- Length 11"
- Grade P
- Series Screen Bak Q421
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261100920
- Zoro # G2698753
- UPC # 662611009201
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Dimensions | 9x11 |
Overall Length | 11 in |
Sheet Width x Length | 9 in W x 11 in L |
Overall Width | 9 in |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Screen, Backing Weight C, Coating Coverage Open, Grit P320, Series Q421, Overall Length 11 in, Overall Width 9 in, Resistance Properties Load, Water, Attachment Type Not Applicable, Color Black, Grade Extra Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait Z Fiber Disc 5" x 7/8" 80 Grit Zirconium (59380)
- BRUSH RESEARCH MANUFACTURING BRM DEB5 Deep Well End Brush. .500" Dia., .020CS, 2.500" Trim Length, .250" Shank Diameter (DEB5)
- MASTERCUT TOOL 24 Piece Bur Set (DIS24-ND)
- GATOR GRIT Gator 11 in. L X 9 in. W 220 Grit Aluminum Oxide Sandpaper (3272)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 220 G, SC, PK25 (66261100935)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, SC, PK25 (66261100945)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, SC, PK25 (66261100955)
- NORTON ABRASIVES Sandpaper Fine 320Grt (50391-038)
- NORTON ABRASIVES Sanding Sht, 11-1/4x9-1/4In, 150G, AlO, PK25 (07660700356)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, AlO, PK100 (66261100245)
- X1 TOOLS 2500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2500-FSx50)
- Norton Abrasives Sandpaper Sheets