Shop All Sandpaper Sheets
Norton Abrasives
Sanding Sheet, 11x9 In, 220 G, SC, PK25
Mfr # 66261100935
Zoro # G2629934
product price: $129.99
/pk 25, $5.20/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Mesh
- Width 9"
- Length 11"
- Grade P
- Series Screen Bak Q421
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261100935
- Zoro # G2629934
- UPC # 662611009355
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Dimensions | 9x11 |
Overall Length | 11 in |
Overall Width | 9 in |
Sheet Width x Length | 9 in W x 11 in L |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Screen, Backing Weight C, Coating Coverage Open, Grit P220, Series Q421, Overall Length 11 in, Overall Width 9 in, Resistance Properties Load, Water, Attachment Type Not Applicable, Color Black, Grade Very Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 5" Tiger Flap Disc, Conical (TY29), Backing, 80Z, 5/8"-11 UNC (50016)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 5" W (7100049589)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838886)
- GATOR FINISHING SANDDRUM KIT 1.5X1.5"" (6085)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, SC, PK25 (66261100955)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, SC, PK25 (66261100940)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, SC, PK25 (66261100945)
- NORTON ABRASIVES SNDING DISC 5"" 150G 50PK (7660704036)
- NORTON ABRASIVES Adalox 11 in. L X 9 in. W 36 Grit Aluminum Oxide All Purpose Sandpaper , 25PK (07660700155)
- NORTON ABRASIVES MOUSE SNDPPR 120MED 5PK (7660702316)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 60-Grit, PK 3 (26060 Tri-3)
- Norton Abrasives Sandpaper Sheets