Shop All Sandpaper Sheets
Norton Abrasives
Sanding Sheet, 11x9 In, 180 G, SC, PK100
Mfr # 66254487397
Zoro # G4148426
product price: $70.25
/pk 100, $0.70/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Grade P
- Series Durite A475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254487397
- Zoro # G4148426
- UPC # 662544873979
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Length | 11 in |
Overall Width | 9 in |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P180, Series A475, Overall Length 11 in, Overall Width 9 in, Resistance Properties Load, Tear, Water, Attachment Type Not Applicable, Color Blue, Grade Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67363)
- TANIS BRUSH Hand Tube Brush, .008, HC Steel, 3/4" dia. (05105)
- UNITED ABRASIVES/SAIT Sanding Belt4inWx36 inL220X10PK (60865)
- MARCO Regulator Abrasive Metering Valve (1014000)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 220 G, SC, PK100 (66254487398)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, SC, PK100 (66254487396)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, SC, PK100 (66254487395)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, SC, PK50 (66261101160)
- NORTON ABRASIVES Sanding Sht, 5-1/2x4-1/2 In, 100 G, AlO, PK6 (07660705444)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, Garnet, PK50 (66261101555)
- GATOR FINISHING Ali Industries 4214 9 x 11 in. Extra Coarse 36 Grit General Purpose Sandpaper; 25 Count (741694)
- Norton Abrasives Sandpaper Sheets