Shop All Sandpaper Sheets
Norton Abrasives
Sanding Sheet, 11x9 In, 150 G, AlO, PK100
Mfr # 66261100285
Zoro # G2487922
original price:
$104.99
10% off
new price: $94.49
/pk 100, $0.94/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade P
- Series A213
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261100285
- Zoro # G2487922
- UPC # 662611002851
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Overall Width | 9 in |
Details
Item | Paper Sheet |
Grit | 150 |
Backing Material | Paper |
Grade | P |
Series | A213 |
Backing Weight | C |
Color | Brown |
Abrasive Material | Aluminum Oxide |
Backing Material Weight | C |
Coating Coverage | Open |
Abrasive Type - Grit | Coated - 150 / P150 |
Backing Material & Wt | C Wt Paper |
Abrasive Type | Coated |
Sheet Grit | P150 |
Backing Material Type | Paper |
Abrasive Grit | 150 / P150 |
Abrasive Grade | Fine |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P150, Series A213, Overall Length 11 in, Overall Width 9 in, Attachment Type Not Applicable, Color Brown, Grade Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO #6 All Poly TC Wide HD Thrd Nozzle - 3/8" (10TCW650UN)
- ARC ABRASIVES Blending Disc, 2in, 60 Grit, TR, PK100 (71-31653K)
- HTI HOOK AND LOOP Backing Plate For Hi-Buff Rounded Edge Pads (VP-10T)
- ZORO SELECT Industrial Grade Steel Wool, Medium, PK16 (2KJL1)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, AlO, PK100 (66261100290)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, Garnet, PK25 (07660701581)
- NORTON ABRASIVES All Purps Sandpaper 60G (07660768108)
- NORTON ABRASIVES Sandpaper Fine 400Grt (50390-038)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P220 G, AlO, PK25 (07660701226)
- NORTON ABRASIVES EMERY CLOTH 9X11""ASST3PK (7660747855)
- X1 TOOLS 220 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-AOA-P220-FSx1)
- Norton Abrasives Sandpaper Sheets