Shop All Sandpaper Sheets
Norton Abrasives
Sanding Sheet, 11x9 In, 120 G, Garnet, PK100
Mfr # 66261101495
Zoro # G2842892
product price: $68.65
/pk 100, $0.69/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Fine
- Series A511
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261101495
- Zoro # G2842892
- UPC # 662611014953
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Overall Width | 9 in |
Details
Item | Paper Sheet |
Grit | 120 |
Backing Material | Paper |
Grade | Fine |
Series | A511 |
Backing Weight | A |
Color | Orange |
Abrasive Material | Garnet |
Backing Material Weight | A |
Abrasive Grit | 120 / P120 |
Backing Material & Wt | A Wt Paper |
Abrasive Type - Grit | Coated - 120 / P120 |
Backing Material Type | Paper |
Sheet Grit | 120 |
Abrasive Grade | Medium |
Abrasive Type | Coated |
Coating Coverage | Open |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Garnet, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 120, Series A511, Overall Length 11 in, Overall Width 9 in, Attachment Type Not Applicable, Color Orange, Grade Medium, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 2" Coarse/Brown Surface Conditioning Discs - 50 Pk (13003)
- PFERD Coated Belt, Zirc, 4"x36", 80 Grit, Coated, 4" W, 36" L, 80 Grit, Zirconia Alumina (49883)
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, VF (66261074700)
- PFERD 3/8" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 60 Grit (41523)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, Garnet, PK100 (66261101500)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P80 G, AlO, PK50 (66261131634)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, SC, PK50 (66261101150)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 220 G, SC, PK50 (66261139367)
- NORTON ABRASIVES WET SAND PAPR 400G 11X9"" (07660701224)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P180 G, AlO, PK100 (66261131630)
- X1 TOOLS 120 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0120-HSx50)
- Norton Abrasives Sandpaper Sheets