Shop All Sandpaper Sheets
Norton Abrasives
Sanding Sheet, 11x9 In, 120 G, AlO, PK25
Mfr # 07660700357
Zoro # G3971895
product price: $15.65
/pk 25, $0.63/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Backing Material Paper
- Width 9"
- Length 11"
- Grade P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660700357
- Zoro # G3971895
- UPC # 076607003577
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Sheet Dimensions | 9x11 |
Overall Width | 9 in |
Details
Item | Paper Sheet |
Grit | 120 |
Backing Material | Paper |
Grade | P |
Series | ABR |
Backing Weight | D, C, A |
Color | Tan |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 120 / P120 |
Backing Material Weight | C |
Abrasive Type - Grit | Coated - 120 / P120 |
Sheet Grit | P120 |
Abrasive Type | Coated |
Abrasive Grade | Medium |
Coating Coverage | Open |
Backing Material Type | Paper |
Backing Material & Wt | C Wt Paper |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P120, Series A213, Overall Length 11 in, Overall Width 9 in, Attachment Type Not Applicable, Color Brown, Grade Medium, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Hook/Loop Disc, No Hole, 3 in., Med, AlO (62008)
- NORTON ABRASIVES Steel Wool 4 Excs 12Pk (07660768335)
- MERIT Qk Change Disc, ZircAlO, 3in, 60G, TR, PK50 (08834167117)
- MIRKA PSA Disc, 5", P80, PK100 (23-332-080)
- NORTON ABRASIVES All Purps Sandpaper 80G (07660768109)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, Garnet, PK100 (66261101495)
- NORTON ABRASIVES Sandpaper Sheet, Fine, 150 Grit, PK20 (07660768171)
- NORTON ABRASIVES 9"W x 11" L 280 Extra Fine Grit Sanding Sheet, PK50 (66261139365)
- NORTON ABRASIVES Sandpaper Sheet, Fine, 120 Grit, PK3 (07660768161)
- NORTON ABRASIVES SANDPAPR 9X11"" 600G 25PK (7660701223)
- 3M Sanding Sheet, 11x9 In, 400 G, SC (7000000318)
- Norton Abrasives Sandpaper Sheets