Shop All Sandpaper Sheets
Norton Abrasives
Sanding Sheet, 11x9 In, 100 G, SC, PK100
Mfr # 66254487394
Zoro # G4163546
product price: $78.69
/pk 100, $0.79/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Grade P
- Series Durite A475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254487394
- Zoro # G4163546
- UPC # 662544873948
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Overall Width | 9 in |
Sheet Dimensions | 9x11 |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P100, Series A475, Overall Length 11 in, Overall Width 9 in, Resistance Properties Load, Tear, Water, Attachment Type Not Applicable, Color Blue, Grade Medium, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 60Z (50924)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 1000 G, PK25 (11055035)
- SHAVIV Deburring Replacement Blade, B 20P (151-29021)
- WEILER Wire Wheel Wire Brush, Arbor, 12", 0.043" (97813)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 320 G, SC, PK100 (66254487400)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, SC, PK100 (66254487396)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, SC, PK100 (66254487395)
- NORTON ABRASIVES Sandpaper Sheet, Grit 120, 11" L, 9" W (07660701582)
- NORTON ABRASIVES Sanding Sheet, P800 Grit, T214 Series, PK50 (66261139382)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 240 G, AlO, PK50 (66261126334)
- 3M Sanding Sheet, 11x9 In, 80 G, AlO, PK500 (02115)
- Norton Abrasives Sandpaper Sheets