Shop All Sandpaper Sheets
Norton Abrasives
Sanding Sheet, 11x4-1/2 In, 60 G, AlO, PK4
Mfr # 07660748355
Zoro # G2717723
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P60
- Backing Material Paper
- Width 4 1/2 in
- Length 11 in
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 07660748355
- Zoro # G2717723
- UPC # 076607483553
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 4 1/2 in |
Length | 11 in |
Overall Width | 4 1/2 in |
Overall Length | 11 in |
Sheet Width x Length | 4 1/2 in W x 11 in L |
Sheet Dimensions | 4-1/2x11 |
Details
Item | Sanding Sheet |
Grit | P60 |
Backing Material | Paper |
Grade | Coarse |
Series | A213 |
Backing Weight | C |
Abrasive Material | Aluminum Oxide |
Color | Brown |
Coating Coverage | Open |
Backing Material Type | Paper |
Abrasive Grit | 60 / P60 |
Abrasive Type - Grit | Coated - 60 / P60 |
Sheet Grit | P60 |
Backing Material & Wt | C Wt Paper |
Backing Material Weight | C |
Abrasive Grade | Coarse |
Abrasive Type | Coated |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P60, Series A213, Overall Length 11 in, Overall Width 4 1/2 in, Attachment Type Not Applicable, Color Brown, Grade Coarse, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 36 Grit, Flat (60464)
- NORTON CO PSA Sanding Disc, Fine Grade, 220Grit, PK25 (63642506178)
- NORTON ABRASIVES All Purps Sandpaper 80G (07660768109)
- DEWALT High-Performance Cutting Wheels (DW8725H)
- NORTON ABRASIVES Sanding Sheet, P600 Grit, K224 Series, PK50 (66261126330)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 220 G, SC, PK50 (66261139367)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P240 G, AlO, PK100 (66261131628)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P400 G, AlO, PK100 (66261131624)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P280 G, AlO, PK100 (66261131627)
- NORTON ABRASIVES Sandpaper Fine 180Grt (50381-038)
- VSM Abrasve Sheet, SC, 1000 Grt, 11"x9", Bl, PK50 (37930)
- Norton Abrasives Sandpaper Sheets