Shop All Sandpaper Sheets
Norton Abrasives
Sanding Sheet, 11" L, 9" W, Ultra Fine
Mfr # 66261139377
Zoro # G4429831
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Latex-Waterproof Paper
- Width 9"
- Length 11"
- Grade Ultra Fine
- Series Black Ice T401
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261139377
- Zoro # G4429831
- UPC # 662611393775
- Country of Origin Brazil
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Length | 11 in |
Sheet Width x Length | 9 in W x 11 in L |
Overall Width | 9 in |
Sheet Dimensions | 9x11 |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight B, Coating Coverage Closed, Grit J2500, Series T401, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Attachment Type Not Applicable, Color Black, Grade Ultra Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 9" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1 (63510)
- FINISH 1ST Mounted Flap Wheel, 40 Grit, 4-3/4in W, PK5 (9721035)
- SUPERIOR PADS AND ABRASIVES 6 Inch Dia 8 Vacuum Holes Hook & Loop Rubber Backing Pad Replaces Makita A-91207 (RSP44)
- NORTON ABRASIVES Paper PSA Disc Roll, 6" (66261131469)
- NORTON ABRASIVES Sanding Sheet, Ultra Fine, Si Carb, PK50 (66261139379)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, SC, PK50 (66261101165)
- NORTON ABRASIVES EMERY CLOTH 150G 3PK (7660747805)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P600 G, AlO, PK100 (66261131622)
- NORTON ABRASIVES 9"W x 11"L 150 Fine Grit Waqterproof Sanding Sheet, PK50 (66261101155)
- NORTON ABRASIVES Sanding Sheet, 11" L, 9" W, Coarse, 40 Grit (66261058713)
- GATOR GRIT Gator 11 in. L X 9 in. W 80 Grit Emery Waterproof Sandpaper , 25PK (3291)
- Norton Abrasives Sandpaper Sheets