Shop All Sandpaper Sheets
Norton Abrasives
Sanding Sheet, 11" L, 9" W, Coarse, 40 Grit
Mfr # 66261058713
Zoro # G3785868
product price: $1.95
/ea
Sold in multiples of 25 for $48.75
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Cotton
- Width 9"
- Length 11"
- Grade P
- Series Metallite K225
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261058713
- Zoro # G3785868
- UPC # 662610587137
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Width x Length | 9 in W x 11 in L |
Overall Width | 9 in |
Overall Length | 11 in |
Sheet Dimensions | 9x11 |
Details
Item | Cloth Sheet |
Grit | 40 |
Backing Material | Cotton |
Grade | P |
Series | Metallite K225 |
Backing Weight | J |
Color | Brown |
Abrasive Material | Aluminum Oxide |
Backing Material Weight | X |
Abrasive Type | Coated |
Sheet Grit | P40 |
Coating Coverage | Closed |
Abrasive Grade | Coarse |
Abrasive Grit | 40 / P40 |
Abrasive Type - Grit | Coated - 40 / P40 |
Backing Material & Wt | X Wt Cotton |
Backing Material Type | Cloth |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grit P40, Series K225, Overall Length 11 in, Overall Width 9 in, Attachment Type Not Applicable, Color Brown, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 1-1/4" ID Aluminum Abrasive Blast Hose Coupling (10QAL3)
- MAKITA ABRASIVE BELT 1-1/8" x 21"100 Grit (10pk (MP742304-1)
- GATOR GRIT Gator 18 in. L X 12 in. W 36 Grit Silicon Carbide Floor Sanding Sheet (6216)
- VSM Type S Quick Change Disc, Aluminu, PK10 (70330)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 220 G, AlO, PK50 (66261126335)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, AlO, PK50 (66261126336)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, AlO, PK50 (66261126338)
- NORTON ABRASIVES Sandpaper Sheet, Very Fine, 320 Grit, PK3 (07660768157)
- NORTON ABRASIVES Sandpaper Sheet, Fine, 150 Grit, PK20 (07660768171)
- NORTON ABRASIVES SandWet 9 in. L X 3 in. W 1500 Grit Silicon Carbide Sanding Sheet 6 pk, 6PK (07660768529)
- DIABLO 9 in. L X 11 in. W 400 Grit Aluminum Oxide Sanding Sheet 4 pk (DCS911400S04G)
- Norton Abrasives Sandpaper Sheets