Shop All Abrasive Pads & Sponges
Norton Abrasives
Sanding Hand Pad, Silicon Carbide, VF
Mfr # 66261085100
Zoro # G3422133
original price:
$1.79
5% off
new price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Abrasive Type Non-Woven
- Abrasive Material Silicon Carbide
- Grit 240, 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261085100
- Zoro # G3422133
- UPC # 662610851009
- Country of Origin Mexico
- Category Abrasive Pads & Sponges
Dimensions
Length | 9 in |
Width | 6 in |
Overall Width | 6 in |
Pad Width x Length | 6 in x 9 in |
Overall Length | 9 in |
Pad Dimensions | 6X9 |
Details
Item | Sanding Hand Pad |
Abrasive Type | Non-Woven |
Abrasive Material | Silicon Carbide |
Grit | 240, 360 |
Grade | Very Fine |
Function | Blending around welds, Cleaning glass molds, Removing rust and oxidation, Satin Finishing |
Series | Bear-Tex 851 |
Color | Gray |
Overall Thickness | 1/4 in |
Coating Coverage | Open |
Pad Shape | Contour |
Description
Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Color Gray, Grade Very Fine, Series Bear-Tex 851, Overall Length 9 in, Overall Width 6 in, Grit 240, 360, Coating Coverage Open, Overall Thickness 1/4 in, Pad Shape Contour
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-007018006)
- NORTON ABRASIVES Grinding Wheel, I Hardness, 100 Grit (66253044379)
- CLIMAX METAL PRODUCTS Cartridge Roll Mandrel, 1/4InD, 1/8In, 1InL (CR-9)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #180 (M-172787)
- NORTON ABRASIVES Sanding Sponge, Med/Fine, 4x2-3/4x1 In (07660749502)
- NORTON ABRASIVES Angled Sndng Sponge, Fine, 150/180, AO, PK24 (07660702284)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 1000G (66623357616)
- NORTON ABRASIVES Sanding Sponge, Fin, 4x2-3/4x1/2 In (63642536313)
- NORTON ABRASIVES Sanding Hand Pad, 400 Grit, Extra Fine (66260305852)
- NORTON ABRASIVES Sanding Sponge 120G Med (07660782069)
- UNEEDA EKASILK PLUS 10mm Sponge 6" No Hole Medium-Fine (150-180 Grit Finish) Hook & Loop Sanding Pad (P-106043)
- Norton Abrasives Abrasive Pads & Sponges