Shop All Adhesive Discs
Norton Abrasives
Sanding Disc, Zirconia Alumina, 8" dia
Mfr # 66261123577
Zoro # G408655700
Sold in multiples of 25 for $1,959.75
Free Shipping & Returns
$1,959.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 40
- Abrasive Material Zirconia Alumina
- Grade Extra Coarse
- Backing Material Paper
- Series BlueFire H875P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261123577
- Zoro # G408655700
- UPC # 662611235778
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Overall Diameter | 8 in |
Details
Item | Sanding Disc |
Grit | 40 |
Abrasive Material | Zirconia Alumina |
Grade | Extra Coarse |
Backing Material | Paper |
Series | BlueFire H875P |
Abrasive Type | Coated |
Abrasive Grit | 40 / P40 |
Abrasive Grade | Coarse |
Backing Weight | E |
Color | Blue |
Number of Vacuum Holes | Non-Vacuum |
Product Type | PSA Disc |
Resistance Properties | Tear |
Coating Coverage | Open |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material & Wt | E Wt Paper |
Abrasive Type - Grade - Grit | Coated - 40 / P40 |
Disc Grit | 40 |
Backing Material Type | Paper |
Backing Material Weight | E |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight E, Coating Coverage Open, Grit 40, Overall Diameter 8 in, Product Type PSA Disc, Series BlueFire H875P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 360 G, SC, PK50 (66261139363)
- DIABLO Detail Sanding Sheets, Medium 120G, PK5 (DCTDET120H05G)
- PFERD 8" Crimped Wire Wheel - Wide Face - .014 CS Wire, 2" Keyed A.H. (81248)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398023)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 36 Grit (66261136606)
- NORTON ABRASIVES PSA Paper Disc, 5in dia, 80 Grit, Blue, PK50 (66261125244)
- NORTON ABRASIVES Sanding Disc 100G 5"50Pk (07660749236)
- NORTON ABRASIVES PSA Disc Roll 6In. 80 Grit A/O (31481)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 60 Grit (66261136602)
- NORTON ABRASIVES PSA Disc Roll 6In. 600 Grit A/O (31469)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 10in, 40G (66261138314)
- Norton Abrasives Adhesive Discs