Shop All Adhesive Discs
Norton Abrasives
Sanding Disc, Zirconia Alumina, 6" dia
Mfr # 66261137322
Zoro # G208637005
product price: $213.99
/ea
Sold in multiples of 4 for $855.96
Free Shipping & Returns
$855.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Backing Material Paper
- Series BlueFire H822
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261137322
- Zoro # G208637005
- UPC # 662611373227
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Overall Diameter | 6 in |
Details
Item | Sanding Disc |
Grit | 80 |
Abrasive Material | Zirconia Alumina |
Grade | Coarse |
Backing Material | Paper |
Series | BlueFire H822 |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Backing Weight | F |
Color | Blue |
Resistance Properties | Chip |
Product Type | PSA Disc Roll |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Closed |
Backing Material Type | Paper |
Backing Material Weight | F |
Backing Material & Wt | F Wt Paper |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Vacuum Hole Pattern | Non-Vacuum |
Disc Grit | 80 |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight F, Coating Coverage Closed, Grit 80, Overall Diameter 6 in, Product Type PSA Disc Roll, Series BlueFire H822, Resistance Properties Chip, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT High-Performance Cutting and Notching Wheels (DW8757)
- WALTER SURFACE TECHNOLOGIES Turbo Finish Disc, T27s 4.5"x5/8-11" (15I451)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Conical (62322)
- WEILER End Wire Brush, 3/4", 4, 500 RPM (90432)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P280G, AlO (66261131508)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 50 Grit (66261136607)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 80 Grit (66261136615)
- NORTON ABRASIVES SANDING DISC 80G 6"" 50PK (7660749246)
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 12" dia (66261138320)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 In, P80GSC (66254487446)
- NORTON ABRASIVES Sanding Disc, 20in dia, Med, 60Grit, Blue (66261138346)
- Norton Abrasives Adhesive Discs