Shop All Adhesive Discs
Norton Abrasives
Sanding Disc, Zirconia Alumina, 5" dia
Mfr # 66261137310
Zoro # G808655768
product price: $159.99
/ea
Sold in multiples of 4 for $639.96
Free Shipping & Returns
$639.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Backing Material Paper
- Series BlueFire H822
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261137310
- Zoro # G808655768
- UPC # 662611373104
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Overall Diameter | 5 in |
Details
Item | Sanding Disc |
Grit | 60 |
Abrasive Material | Zirconia Alumina |
Grade | Coarse |
Backing Material | Paper |
Series | BlueFire H822 |
Abrasive Type | Coated |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Backing Weight | F |
Color | Blue |
Resistance Properties | Chip |
Coating Coverage | Closed |
Product Type | PSA Disc Roll |
Number of Vacuum Holes | Non-Vacuum |
Backing Material Type | Paper |
Backing Material & Wt | F Wt Paper |
Disc Grit | 60 |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material Weight | F |
Abrasive Type - Grade - Grit | Coated - 60 / P60 |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight F, Coating Coverage Closed, Grit 60, Overall Diameter 5 in, Product Type PSA Disc Roll, Series BlueFire H822, Resistance Properties Chip, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 3/4 Inch Full Bullnose Vacuum Brazed Diamond Profile Wheel with 5/8 Inch-11 Female Threads (V20FBPW)
- DYNABRADE Belt, 60G, 3/8"X24" (79212)
- SHAVIV Deburring Blade (151-29207)
- CLESCO 3/4" X 3/4" 1/4" Shank Sanding Drum Quick Lock Type (SD-012012-04QL)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P220G, AlO (66261131493)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P320G (66261155378)
- NORTON ABRASIVES 5 IN. A275OP NO-FIL PAPER PSA DISC ROLL P150 GRIT AO, 100PK (66261131461)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P180G, AlO (66261131460)
- NORTON ABRASIVES 5 IN. A275OP NO-FIL PAPER PSA DISC ROLL P400 GRIT AO, 100PK (66261131454)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 80 Grit (66261136601)
- VSM 12" Diameter HOOK AND LOOP Sanding Disc, Aluminum Oxide, 40G, F-Weight, PK 10 (352048)
- Norton Abrasives Adhesive Discs