Shop All Adhesive Discs
Norton Abrasives
Sanding Disc, Zirconia Alumina, 5" dia
Mfr # 66261137309
Zoro # G908655767
product price: $157.99
/ea
Sold in multiples of 4 for $631.96
Free Shipping & Returns
$631.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Backing Material Paper
- Series BlueFire H822
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261137309
- Zoro # G908655767
- UPC # 662611373098
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Overall Diameter | 5 in |
Details
Item | Sanding Disc |
Grit | 80 |
Abrasive Material | Zirconia Alumina |
Grade | Coarse |
Backing Material | Paper |
Series | BlueFire H822 |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Backing Weight | F |
Color | Blue |
Resistance Properties | Chip |
Number of Vacuum Holes | Non-Vacuum |
Product Type | PSA Disc Roll |
Coating Coverage | Closed |
Disc Grit | 80 |
Backing Material Weight | F |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material Type | Paper |
Backing Material & Wt | F Wt Paper |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight F, Coating Coverage Closed, Grit 80, Overall Diameter 5 in, Product Type PSA Disc Roll, Series BlueFire H822, Resistance Properties Chip, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Cartridge Roll, 1/2 Dia x 1 L in., 60Grit (66000233552)
- UNITED ABRASIVES/SAIT HookandLoopZirconium5in60XDisc50PK (34212)
- VSM Abrasive Belt, 50 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 50 Grit, Coarse, Zirconia, ZK713X (114350)
- ALLSOURCE Vacuum Blaster Filter, 13 x 7 x 7 In (41708)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P320G, AlO (66261131507)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6 In, P500G, AlO (66261131470)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P120G, AlO (66261131462)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 40 Grit (66261136604)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 In, P180GSC (66254487448)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 In, P220GSC (66254487449)
- ARC ABRASIVES 20" Zirconia Alumina Cloth PSA Disc, 80 Grit (30562ZA)
- Norton Abrasives Adhesive Discs