Shop All Adhesive Discs
Norton Abrasives
Sanding Disc, Zirconia Alumina, 5" dia
Mfr # 66261125307
Zoro # G408655724
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 40
- Abrasive Material Zirconia Alumina
- Grade Extra Coarse
- Backing Material Paper
- Series BlueFire H875P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261125307
- Zoro # G408655724
- UPC # 662611253079
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Overall Diameter | 5 in |
Details
Item | Sanding Disc |
Grit | 40 |
Abrasive Material | Zirconia Alumina |
Grade | Extra Coarse |
Backing Material | Paper |
Series | BlueFire H875P |
Abrasive Type | Coated |
Abrasive Grit | 40 / P40 |
Abrasive Grade | Coarse |
Backing Weight | E |
Color | Blue |
Coating Coverage | Open |
Product Type | PSA Disc |
Resistance Properties | Tear |
Number of Vacuum Holes | Non-Vacuum |
Backing Material Weight | E |
Disc Grit | 40 |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material Type | Paper |
Backing Material & Wt | E Wt Paper |
Abrasive Type - Grade - Grit | Coated - 40 / P40 |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight E, Coating Coverage Open, Grit 40, Overall Diameter 5 in, Product Type PSA Disc, Series BlueFire H875P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Hand Tube Brush, .008, HC Steel, 1" dia. (05145)
- DICO WHEEL NYALOX4""MD/FN BLUE (541-784-4)
- RHODES AMERICAN Steel Wool Pads #00 12Pk (10121100)
- VSM Abrasive Belt, 60 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 60 Grit, Medium, Aluminum Oxide, KK711X (1564)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 40 Grit (66261136588)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P80GSC (66254487415)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 150 Grit (66261136582)
- NORTON ABRASIVES Sanding Disc, Abrasive Ceramic, 12" dia (66254416174)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P150G, AlO (66261131512)
- NORTON ABRASIVES Sanding Disc, Aluminum Oxide, 10" dia (66261136600)
- 3M PSA Sanding Disc, SC, Mesh, 15in, 80G, PK12 (70070996452)
- Norton Abrasives Adhesive Discs