Shop All Adhesive Discs
Norton Abrasives
Sanding Disc, Zirconia Alumina, 16" dia
Mfr # 66261138334
Zoro # G108655734
Sold in multiples of 25 for $549.75
$549.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Backing Material Cotton
- Series BlueFire R821P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261138334
- Zoro # G108655734
- UPC # 662611383349
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Overall Diameter | 16 in |
Details
Item | Sanding Disc |
Grit | 60 |
Abrasive Material | Zirconia Alumina |
Grade | Coarse |
Backing Material | Cotton |
Series | BlueFire R821P |
Abrasive Type | Coated |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Backing Weight | Y |
Color | Blue |
Resistance Properties | Tear |
Coating Coverage | Closed |
Product Type | PSA Disc |
Abrasive Type - Grade - Grit | Coated - 60 / P60 |
Backing Material Type | Cloth |
Disc Grit | 60 |
Backing Material & Wt | Y Wt Cotton |
Backing Material Weight | Y |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cotton, Backing Weight Y, Coating Coverage Closed, Grit 60, Overall Diameter 16 in, Product Type PSA Disc, Series BlueFire R821P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 80 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue (78072728955)
- ARC ABRASIVES Cut Off Whl, 4.5 x 7/8 (945047805)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 80 Grit (78072775478)
- MIRKA Mesh Grip, Roll, 4-1/2"x82ft., P320 Grit (9A-125-320)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 10in, 40G (66261138314)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P320G, AlO (66261131490)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P80G, AlO (66261131498)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P150G, AlO (66261131478)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5 In, P150G, AlO (66261131495)
- NORTON ABRASIVES Sanding Disc, Abrasive Ceramic, 12" dia (66254416172)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P220G, AlO (66261131493)
- Norton Abrasives Adhesive Discs