Shop All Adhesive Discs
Norton Abrasives
Sanding Disc, Zirconia Alumina, 12" dia
Mfr # 66261138318
Zoro # G308655756
Sold in multiples of 25 for $394.75
$394.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 24
- Abrasive Material Zirconia Alumina
- Grade Extra Coarse
- Backing Material Cotton
- Series BlueFire R821P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261138318
- Zoro # G308655756
- UPC # 662611383189
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Overall Diameter | 12 in |
Details
Item | Sanding Disc |
Grit | 24 |
Abrasive Material | Zirconia Alumina |
Grade | Extra Coarse |
Backing Material | Cotton |
Series | BlueFire R821P |
Abrasive Type | Coated |
Abrasive Grit | 24 / P24 |
Abrasive Grade | Extra Coarse |
Backing Weight | Y |
Color | Blue |
Product Type | PSA Disc |
Coating Coverage | Closed |
Resistance Properties | Tear |
Disc Grit | 24 |
Abrasive Type - Grade - Grit | Coated - 24 / P24 |
Backing Material & Wt | Y Wt Cotton |
Backing Material Type | Cloth |
Backing Material Weight | Y |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cotton, Backing Weight Y, Coating Coverage Closed, Grit 24, Overall Diameter 12 in, Product Type PSA Disc, Series BlueFire R821P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrsve Rll, 2"Wx150 ft.L, 100G, Alumnm Oxde (66261126298)
- PFERD 5-1/2" Diamond Needle File Set - 5 Pieces, Coarse Cut (4012)
- 3M Super Hogs Hair Pad, 24", PK5 (3700N 241)
- WALTER SURFACE TECHNOLOGIES Twist, Sanding Disc, 3" 80GR0 (04C308)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P150G, AlO (66261131512)
- NORTON ABRASIVES 5 IN. A275OP NO-FIL PAPER PSA DISC ROLL P100 GRIT AO, 100PK (66261131463)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P320G, AlO (66261131507)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 6in, P40G, PK25 (63642506216)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6 In, P500G, AlO (66261131470)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 36G (66261138319)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #180 (M-172787)
- Norton Abrasives Adhesive Discs