Shop All Adhesive Discs
Norton Abrasives
Sanding Disc, Zirconia Alum, 8" dia, PK25
Mfr # 66261123578
Zoro # G708655707
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 36
- Abrasive Material Zirconia Alumina
- Grade Extra Coarse
- Backing Material Paper
- Series BlueFire H875P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261123578
- Zoro # G708655707
- UPC # 662611235785
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Overall Diameter | 8 in |
Details
Item | Sanding Disc |
Grit | 36 |
Abrasive Material | Zirconia Alumina |
Grade | Extra Coarse |
Backing Material | Paper |
Series | BlueFire H875P |
Abrasive Type | Coated |
Abrasive Grit | 36 / P36 |
Abrasive Grade | Extra Coarse |
Backing Weight | E |
Color | Blue |
Coating Coverage | Open |
Resistance Properties | Tear |
Product Type | PSA Disc |
Number of Vacuum Holes | Non-Vacuum |
Backing Material & Wt | E Wt Paper |
Disc Grit | 36 |
Abrasive Type - Grade - Grit | Coated - 36 / P36 |
Backing Material Weight | E |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material Type | Paper |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight E, Coating Coverage Open, Grit 36, Overall Diameter 8 in, Product Type PSA Disc, Series BlueFire H875P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR 5In 8-Hole Sand Disc 180# (3722)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 50 Grit, TS (66261126558)
- VSM Abrasive Belt, 120 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Aluminum Oxide, KK711X (5728)
- WEILER 3/4" Crimped Wire End Brush, .020" Steel Fill (10008)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 9 In, 60 Grit (66261111487)
- NORTON ABRASIVES PSA Sanding Disc, 12in.D, Coarse, 40Grit (66261136630)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 40 Grit (66261136351)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P150G, AlO (66261131512)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 5in, 60G (66260307839)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P100G, AlO (66261131480)
- ARC ABRASIVES PSA Sanding Disc, 100 Grit, 6 in. dia. (71-30455)
- Norton Abrasives Adhesive Discs