Shop All Adhesive Discs
Norton Abrasives
Sanding Disc, Silicon Carbide, 5" dia
Mfr # 66254487444
Zoro # G008655698
product price: $50.15
/ea
Sold in multiples of 4 for $200.60
$200.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Backing Material Paper
- Series A475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254487444
- Zoro # G008655698
- UPC # 662544874440
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Overall Diameter | 5 in |
Details
Item | Sanding Disc |
Grit | P320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
Backing Material | Paper |
Series | A475 |
Abrasive Type | Coated |
Abrasive Grit | 280 / P320 |
Abrasive Grade | Very Fine |
Backing Weight | B |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Product Type | PSA Disc Roll |
Resistance Properties | Tear |
Disc Grit | P320 |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material Type | Paper |
Backing Material & Wt | B Wt Paper |
Backing Material Weight | B |
Abrasive Type - Grade - Grit | Coated - 280 / P320 |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P320, Overall Diameter 5 in, Product Type PSA Disc Roll, Series A475, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Grade Extra Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Disc, Coarse, 40, 24 in. D, PK10 (7010360724)
- 3M Spiral Band, 1 in. Dia. x 1 in. W, 36 Grit (7100138140)
- SUNGOLD ABRASIVES Sanding Belt, 4 in. W, 24 in. L, 36 Grit (87.04.024.036)
- NORTON ABRASIVES Vitrified Mounted Point, 5/16 x1/2in, 60G (61463624511)
- NORTON ABRASIVES PSA Paper Disc Roll, 3in.dia., 80 Grit, Brn (66261136376)
- NORTON ABRASIVES Sanding Disc, Aluminum Oxide, 5" dia (77696069730)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P100G, AlO (66261131514)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 5in, 120G (66260307838)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P180G, AlO (66261131460)
- NORTON ABRASIVES 5 IN. A275OP NO-FIL PAPER PSA DISC ROLL P100 GRIT AO, 100PK (66261131463)
- UNITED ABRASIVES/SAIT PSA Disc4S5120xPK100 (37507)
- Norton Abrasives Adhesive Discs