Shop All Quick Change Discs
Norton Abrasives
Sanding Disc, CerAlO, 36 Grit, 4-1/2 in.
Mfr # 66254468390
Zoro # G5384391
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4-1/2"
- Attaching System Speed-Lok Fastener
- Grit 36
- Grade Extra Coarse
- Abrasive Material Premium Ceramic Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254468390
- Zoro # G5384391
- UPC # 662544683905
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4-1/2" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Diameter x Arbor Hole Size/Type | 4-1/2 in x 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Connection Size & Type | 7/8 in GL |
Arbor Hole Size & Type | 7/8 in GL Quick-Change |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight X, Grit 36, Overall Diameter 4 1/2 in, Series Blaze AVOS F980, Coating Coverage Closed, Maximum Operating Speed 13,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type GL, Color Orange, Features Self-Lubricating Grinding Aid, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sandpaper 9X11Prd50D 3M (99406NA)
- DRILL AMERICA 1/8"x1/4" SG41 Tree Carbide Burr 1/8" Shank (DULSG41)
- AMERICAN ABRASIVE SUPPLY Garnet Abrasive, 55lb, No.16Grit, 12-20Mesh (GAR1655)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Med, TR (61500295094)
- NORTON ABRASIVES Quick Change Disc, Coated, 2" dia., Grit 50 (66261132731)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 36G, TS, PK50 (66261138205)
- NORTON ABRASIVES Qk Change Disc, CerAlO, 1-1/2in, 50G, PK100 (66261162309)
- NORTON ABRASIVES Quick Change Disc, Coarse, 3 in., PK50 (66623319028)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 80, TR (66623335427)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 120, TR (66623340085)
- SCOTCH-BRITE 4" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (61500303492)
- Norton Abrasives Quick Change Discs