Shop All Quick Change Discs
Norton Abrasives
Sanding Disc, CerAlO, 24 Grit, 4-1/2 in.
Mfr # 66254468389
Zoro # G5387785
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4-1/2"
- Attaching System Speed-Lok Fastener
- Grit 24
- Grade Extra Coarse
- Abrasive Material Premium Ceramic Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66254468389
- Zoro # G5387785
- UPC # 662544683899
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4-1/2" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Arbor Hole Size & Type | 7/8 in GL Quick-Change |
Diameter x Arbor Hole Size/Type | 4-1/2 in x 7/8 in |
Connection Size & Type | 7/8 in GL |
Connector Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight X, Grit 24, Overall Diameter 4 1/2 in, Series Blaze AVOS F980, Coating Coverage Closed, Maximum Operating Speed 13,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type GL, Color Orange, Features Self-Lubricating Grinding Aid, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape J, SJ-42, 1/8 (11115)
- ZORO SELECT Sanding Belt, Coated, 3/8 in W, 13 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775794)
- DIABLO X-LOCK Clip for Back-Up Pad (DCPCLIPADX01F)
- NORTON ABRASIVES CutOff Wheel, Gemini, 2-1/2"x.062"x1/4" (66243510640)
- NORTON ABRASIVES Qk Change Sand Disc, 1-1/2 In D, G 50, TS (66623340026)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 50, TR (66623335414)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 2" dia (66261043384)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 36 Grit, TS (66261126557)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 60 Grit, TS (66261126559)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427833)
- 3M Quick Change Disc, AlO, 1in, 50G, TR, PK50 (7000045095)
- Norton Abrasives Quick Change Discs