Shop All Adhesive Discs
Norton Abrasives
Sanding Disc, Aluminum Oxide, 6" dia
Mfr # 66261131468
Zoro # G108655710
product price: $82.85
/ea
Sold in multiples of 6 for $497.10
Free Shipping & Returns
$497.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P800
- Abrasive Material Aluminum Oxide
- Grade Ultra Fine
- Backing Material Paper
- Series A275OP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261131468
- Zoro # G108655710
- UPC # 662611314688
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Overall Diameter | 6 in |
Details
Item | Sanding Disc |
Grit | P800 |
Abrasive Material | Aluminum Oxide |
Grade | Ultra Fine |
Backing Material | Paper |
Series | A275OP |
Abrasive Type | Coated |
Abrasive Grit | 400 / P800 |
Abrasive Grade | Super Fine |
Backing Weight | B |
Resistance Properties | Load |
Coating Coverage | Open |
Product Type | PSA Disc Roll |
Number of Vacuum Holes | Non-Vacuum |
Backing Material Weight | B |
Backing Material Type | Paper |
Vacuum Hole Pattern | Non-Vacuum |
Abrasive Type - Grade - Grit | Coated - 400 / P800 |
Backing Material & Wt | B Wt Paper |
Disc Grit | P800 |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P800, Overall Diameter 6 in, Product Type PSA Disc Roll, Series A275OP, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Grade Ultra Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1.5, AO, 36/46, Brn (66253263055)
- FLEX-HONE TOOL GBD600400 FLEX-HONE, 6.000" (152mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD600400)
- SHAVIV Disposable Deburring Tool, E Series (155-29190)
- GATOR GRIT Gator 19 in. L X 8 in. W Aluminum Oxide Sanding Belt 60 Grit Coarse 1 pc (6242)
- NORTON ABRASIVES Sanding Disc, 20in dia, Med, 60Grit, Blue (66261138346)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 60 Grit (66261136602)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P220G, AlO (66261131493)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P320G, AlO (66261131456)
- NORTON ABRASIVES Sanding Disc, Silicon Carbide, 5" dia (66254487444)
- NORTON ABRASIVES PSA Disc Roll 6In. 600 Grit A/O (31469)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 120 Grit (30492T)
- Norton Abrasives Adhesive Discs