Shop All Adhesive Discs
Norton Abrasives
Sanding Disc, Aluminum Oxide, 3 1/2" dia
Mfr # 66261136373
Zoro # G708655752
product price: $41.99
/ea
Sold in multiples of 4 for $167.96
$167.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P180
- Abrasive Material Aluminum Oxide
- Grade Fine
- Backing Material Paper
- Series A275OP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261136373
- Zoro # G708655752
- UPC # 662611363730
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Overall Diameter | 3 1/2 in |
Details
Item | Sanding Disc |
Grit | P180 |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Backing Material | Paper |
Series | A275OP |
Abrasive Type | Coated |
Abrasive Grit | 180 / P180 |
Abrasive Grade | Fine |
Backing Weight | B |
Product Type | PSA Disc Roll |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Abrasive Type - Grade - Grit | Coated - 180 / P180 |
Backing Material & Wt | B Wt Paper |
Disc Grit | P180 |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material Weight | B |
Backing Material Type | Paper |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P180, Overall Diameter 3 1/2 in, Product Type PSA Disc Roll, Series A275OP, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, 2 1/2 in W, 60 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66254429365)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Abrasive Flap Disc 4-1/2 x 7/8 40 Grit Zirconia (42302)
- ZORO SELECT 120 Grit Blast Media, Aluminum Oxide (AOB120-50)
- PFERD 4" Standard Twist Knot Wheel - .020 SS Wire, 1/2-3/8" A.H. (81808)
- NORTON ABRASIVES Sanding Disc, Aluminum Oxide, 5" dia (77696069730)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 9 In, 60 Grit (66261111487)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6 In, P120G, AlO (66261131479)
- NORTON ABRASIVES PSA Disc Roll 6In. 320 Grit A/O (31473)
- NORTON ABRASIVES 5 IN. A275OP NO-FIL PAPER PSA DISC ROLL P400 GRIT AO, 100PK (66261131454)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 2in, 400G (66260308160)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 5", Grit 50 (A017400)
- Norton Abrasives Adhesive Discs