Shop All Adhesive Discs
Norton Abrasives
Sanding Disc, Aluminum Oxide, 20" dia
Mfr # 66261136706
Zoro # G508655754
product price: $23.15
/ea
Sold in multiples of 25 for $578.75
$578.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Backing Material Cotton
- Series R228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261136706
- Zoro # G508655754
- UPC # 662611367066
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Overall Diameter | 20 in |
Details
Item | Sanding Disc |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Backing Material | Cotton |
Series | R228 |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Backing Weight | X |
Coating Coverage | Closed |
Product Type | PSA Disc |
Resistance Properties | Heat |
Backing Material & Wt | X Wt Cotton |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Disc Grit | 80 |
Backing Material Weight | X |
Backing Material Type | Cloth |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grit 80, Overall Diameter 20 in, Product Type PSA Disc, Series R228, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 1 1/8 in W, 21 in L, 100 Grit, Fine, Aluminum Oxide, AO/X GP, Brown (11-7020807)
- METABO Backing Pad, 4-1/5" dia., 5/8"-11 (623283000)
- ECONOLINE Blast Media, Glass Beads, Size F, 50 lb. (521100Z-50)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1.25, 60/80, Brown (07660788290)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P100G, AlO (66261131497)
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 6" dia (66261123574)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P120G, AlO (66261131462)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 80G (66261138323)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P180G, AlO (66261131477)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 60 Grit (66261136576)
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 150 (34976)
- Norton Abrasives Adhesive Discs