Shop All Adhesive Discs
Norton Abrasives
Sanding Disc, Aluminum Oxide, 15" dia
Mfr # 66261136662
Zoro # G208655740
Sold in multiples of 25 for $286.25
$286.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Backing Material Cotton
- Series R228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261136662
- Zoro # G208655740
- UPC # 662611366625
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Overall Diameter | 15 in |
Details
Item | Sanding Disc |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Backing Material | Cotton |
Series | R228 |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Backing Weight | X |
Product Type | PSA Disc |
Coating Coverage | Closed |
Resistance Properties | Heat |
Backing Material & Wt | X Wt Cotton |
Backing Material Type | Cloth |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Disc Grit | 80 |
Backing Material Weight | X |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grit 80, Overall Diameter 15 in, Product Type PSA Disc, Series R228, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC13418 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC13418)
- DMT Serrated Knife Sharpener, Tapering, Fine (FSKF)
- WEILER Cup Wire Brush, 3", 1/4", 4, 500 RPM (90446)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 240 Grit (47159)
- NORTON ABRASIVES Large Diameter Cloth PSA Disc, 12" (66254416175)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P80G, AlO (66261131515)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 100 Grit (66261136584)
- NORTON ABRASIVES Sanding Disc, 16in. dia., Coarse, 36Grit (66261136700)
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 16" dia (66261138334)
- NORTON ABRASIVES Sanding Disc, Aluminum Oxide, 3 1/2" dia (66261136373)
- 3M PSA Paper Disc, Extra Coarse, Brown, PK50 (7100053622)
- Norton Abrasives Adhesive Discs