Shop All Adhesive Discs
Norton Abrasives
Sanding Disc, Aluminum Oxide, 10" dia
Mfr # 66261136600
Zoro # G908655729
product price: $5.35
/ea
Sold in multiples of 25 for $133.75
$133.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Abrasive Material Aluminum Oxide
- Grade Medium
- Backing Material Cotton
- Series R228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261136600
- Zoro # G908655729
- UPC # 662611366007
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Overall Diameter | 10 in |
Details
Item | Sanding Disc |
Grit | 100 |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Backing Material | Cotton |
Series | R228 |
Abrasive Type | Coated |
Abrasive Grit | 100 / P100 |
Abrasive Grade | Medium |
Backing Weight | X |
Coating Coverage | Closed |
Product Type | PSA Disc |
Resistance Properties | Heat |
Abrasive Type - Grade - Grit | Coated - 100 / P100 |
Backing Material Type | Cloth |
Backing Material Weight | X |
Disc Grit | 100 |
Backing Material & Wt | X Wt Cotton |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grit 100, Overall Diameter 10 in, Product Type PSA Disc, Series R228, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9" x 1/8" x 5/8"-11 Ceramic Abrasive (DWA8931)
- FLEXOVIT SANDING DISC HIGH PERFORMANCE 3 in ROLON (S0320R)
- DEDECO SUNBURST 6'' TA DISCS DARK GREEN 50 GRIT (A/O) 40/BX (1894)
- CONTINENTAL ABRASIVES 3x19 Wood Long Curved Handle Stainless Wire brush (W8-0105)
- NORTON ABRASIVES PSA Disc Roll 6In. 180 Grit A/O (31477)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P220G, AlO (66261131459)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P180G, AlO (66261131477)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P100GSC (66254487417)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 10in, 40G (66261138314)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 2in, 120G (66260307722)
- NORTON ABRASIVES PSA Paper Disc Roll, 3in.dia., 80 Grit, Brn (66261136376)
- Norton Abrasives Adhesive Discs