Shop All Adhesive Discs
Norton Abrasives
Sanding Disc, Abrasive Ceramic, 6" dia
Mfr # 66261148340
Zoro # G808655751
product price: $68.45
/ea
Sold in multiples of 4 for $273.80
$273.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P220
- Abrasive Material Ceramic
- Grade Very Fine
- Backing Material Paper
- Series Dry Ice A975
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261148340
- Zoro # G808655751
- UPC # 662611483407
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Overall Diameter | 6 in |
Details
Item | Sanding Disc |
Grit | P220 |
Abrasive Material | Ceramic |
Grade | Very Fine |
Backing Material | Paper |
Series | Dry Ice A975 |
Abrasive Type | Coated |
Abrasive Grit | 220 / P220 |
Abrasive Grade | Fine |
Backing Weight | B |
Product Type | PSA Disc Roll |
Coating Coverage | Open |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material Weight | B |
Disc Grit | P220 |
Backing Material & Wt | B Wt Paper |
Abrasive Type - Grade - Grit | Coated - 220 / P220 |
Backing Material Type | Paper |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P220, Overall Diameter 6 in, Product Type PSA Disc Roll, Series Dry Ice A975, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, Brown, 39 ft L, 1" W (66261134304)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x3/8" 40gr (15F004)
- FINISH 1ST Conditioning Disc, 2 In., Red, PK25 (8297035)
- FLEX-HONE TOOL GBD51218 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD51218)
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 16" dia (66261138334)
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 8" dia (66261123577)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 50 Grit (66261136587)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P180G, AlO (66261131494)
- NORTON ABRASIVES Sanding Disc 80G 6" 50Pk (07660749246)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 36G (66261138319)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 80 Grit (30550)
- Norton Abrasives Adhesive Discs