Shop All Adhesive Discs
Norton Abrasives
Sanding Disc, Abrasive Ceramic, 6" dia
Mfr # 63642506200
Zoro # G508655723
product price: $97.15
/ea
Sold in multiples of 4 for $388.60
Free Shipping & Returns
$388.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P800
- Abrasive Material Ceramic
- Grade Ultra Fine
- Backing Material Paper
- Series Dry Ice A975
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 63642506200
- Zoro # G508655723
- UPC # 636425062004
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Overall Diameter | 6 in |
Details
Item | Sanding Disc |
Grit | P800 |
Abrasive Material | Ceramic |
Grade | Ultra Fine |
Backing Material | Paper |
Series | Dry Ice A975 |
Abrasive Type | Coated |
Abrasive Grit | 400 / P800 |
Abrasive Grade | Super Fine |
Backing Weight | B |
Coating Coverage | Open |
Product Type | PSA Disc Roll |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Abrasive Type - Grade - Grit | Coated - 400 / P800 |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material Weight | B |
Backing Material & Wt | B Wt Paper |
Disc Grit | P800 |
Backing Material Type | Paper |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P800, Overall Diameter 6 in, Product Type PSA Disc Roll, Series Dry Ice A975, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Grade Ultra Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Recessed Grinding Wheel, 1/S, 7x1x1.25, PK5 (66252942691)
- RAYTECH Porcelain Media, Ball, 1mm (41-210)
- BRUSH RESEARCH MANUFACTURING 06761 Pilot Bonding Brush, 5/32" Pilot Diameter, 1/2" Brush Dia., .005SS 3/8" Brush Part, 250" Shank (06761)
- CLOVER Silicon Carbide Gel Water, F, 100 Grit (233006)
- NORTON ABRASIVES Sanding Disc, Silicon Carbide, 5" dia (66254487444)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 In, 100 Grit (66261136594)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 5in, 60G (66260307839)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 10in, 60G (66261138316)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P400G, AlO (66261131454)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 50 Grit (66261136625)
- 3M PSA Sanding Disc, SC, Paper, 8in, 400G, PK500 (60650004884)
- Norton Abrasives Adhesive Discs