Shop All Adhesive Discs
Norton Abrasives
Sanding Disc, Abrasive Ceramic, 5" dia
Mfr # 66254461512
Zoro # G808655713
product price: $2.49
/ea
Sold in multiples of 50 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Ceramic
- Grade Medium
- Backing Material Polyester
- Series Blaze R980P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254461512
- Zoro # G808655713
- UPC # 662544615128
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Overall Diameter | 5 in |
Details
Item | Sanding Disc |
Grit | 120 |
Abrasive Material | Ceramic |
Grade | Medium |
Backing Material | Polyester |
Series | Blaze R980P |
Abrasive Type | Coated |
Abrasive Grit | 120 / P120 |
Abrasive Grade | Medium |
Backing Weight | Y |
Color | Blaze |
Coating Coverage | Closed |
Product Type | PSA Disc |
Resistance Properties | Fray |
Disc Grit | 120 |
Abrasive Type - Grade - Grit | Coated - 120 / P120 |
Backing Material Type | Cloth |
Backing Material & Wt | Y Wt Polyester |
Backing Material Weight | Y |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 120, Overall Diameter 5 in, Product Type PSA Disc, Series Blaze R980P, Resistance Properties Fray, Number of Vacuum Holes Non-Vacuum, Color Blaze, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quck Chang Disc Backup Pad, 3D, TR (08834160022)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 (66623399138)
- DIABLO Flat 100-Grit (Fine) Sanding Sponge (DFBBLOCFIN01G)
- ECONOLINE Regulator, Pressure with Gauge (411116-S)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P100GSC (66254487417)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 2in, 120G (66260307722)
- NORTON ABRASIVES Sanding Disc, Abrasive Ceramic, 5" dia (66254461510)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P320G, AlO (66261131473)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P100G, AlO (66261131497)
- NORTON ABRASIVES PSA Disc Roll 6In. 80 Grit A/O (31481)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 2in, 50 Grit (30404)
- Norton Abrasives Adhesive Discs