Shop All Adhesive Discs
Norton Abrasives
Sanding Disc, Abrasive Ceramic, 5" dia
Mfr # 66254461510
Zoro # G908636995
product price: $2.65
/ea
Sold in multiples of 50 for $132.50
$132.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Ceramic
- Grade Coarse
- Backing Material Polyester
- Series Blaze R980P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254461510
- Zoro # G908636995
- UPC # 662544615104
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Overall Diameter | 5 in |
Details
Item | Sanding Disc |
Grit | 80 |
Abrasive Material | Ceramic |
Grade | Coarse |
Backing Material | Polyester |
Series | Blaze R980P |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Backing Weight | Y |
Color | Blaze |
Coating Coverage | Closed |
Product Type | PSA Disc |
Resistance Properties | Fray |
Number of Vacuum Holes | Non-Vacuum |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Backing Material Type | Cloth |
Disc Grit | 80 |
Backing Material Weight | Y |
Backing Material & Wt | Y Wt Polyester |
Vacuum Hole Pattern | Non-Vacuum |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 80, Overall Diameter 5 in, Product Type PSA Disc, Series Blaze R980P, Resistance Properties Fray, Number of Vacuum Holes Non-Vacuum, Color Blaze, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES RCDisc, Surface Condition, Med, TSM, 3"PK100 (840435)
- MIRKA Net Grip Roll, 2.75"x32.8ft., P60 Grit (AH-570-060)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/4 In, Shape A1 (69083149139)
- MERIT Quick Change Sand Disc, 2In, 100G, TP, PK100 (69957399779)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P120G, AlO (66261131462)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6 In, P120G, AlO (66261131479)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 40 Grit (66261136588)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 in., 60 Grit (66261136596)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 80 Grit (66261136615)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 60 Grit (66261136602)
- MIRKA Coarse Cut, PSA Disc, 6", P120, PK100 (40-341-120)
- Norton Abrasives Adhesive Discs