Shop All Adhesive Discs
Norton Abrasives
Sanding Disc, Abrasive Ceramic, 12" dia
Mfr # 66254416171
Zoro # G908655750
product price: $16.99
/ea
Sold in multiples of 25 for $424.75
$424.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 36
- Abrasive Material Ceramic
- Grade Extra Coarse
- Backing Material Polyester
- Series Blaze R980P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254416171
- Zoro # G908655750
- UPC # 662544161717
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Overall Diameter | 12 in |
Details
Item | Sanding Disc |
Grit | 36 |
Abrasive Material | Ceramic |
Grade | Extra Coarse |
Backing Material | Polyester |
Series | Blaze R980P |
Abrasive Type | Coated |
Abrasive Grit | 36 / P36 |
Abrasive Grade | Extra Coarse |
Backing Weight | Y |
Color | Blaze |
Coating Coverage | Closed |
Product Type | PSA Disc |
Resistance Properties | Tear |
Backing Material & Wt | Y Wt Polyester |
Backing Material Type | Cloth |
Backing Material Weight | Y |
Disc Grit | 36 |
Abrasive Type - Grade - Grit | Coated - 36 / P36 |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 36, Overall Diameter 12 in, Product Type PSA Disc, Series Blaze R980P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blaze, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 21 in. L X 3 in. W Premium Zirconium Blend Abrasive Sanding Belt Assorted Grit Assorted 5 pk (DCB321ASTS05G)
- MASTERCUT TOOL 12 Piece Plastic Box Set Dblcut (SETM120PDC)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45238)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 4" (94040)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 40 Grit (66261136351)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 40 Grit (66261136588)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 2in, 400G (66260308160)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P180G, AlO (66261131511)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5 In, P150G, AlO (66261131495)
- NORTON ABRASIVES Sanding Disc, Zirconia Alum, 8" dia, PK25 (66261123578)
- NORTON CO 5" PSA P240 A290 NO-FIL 100/RL (NR49824)
- Norton Abrasives Adhesive Discs