Shop All Adhesive Discs
Norton Abrasives
Sanding Disc, 20in dia, Med., 60Grt, Brown
Mfr # 66261136712
Zoro # G9320595
product price: $19.89
/ea
Sold in multiples of 25 for $497.25
$497.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 20"
- Grit 60
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261136712
- Zoro # G9320595
- UPC # 662611367127
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 20" |
Disc Diameter | 20" |
Overall Diameter | 20 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grit 60, Overall Diameter 20 in, Product Type PSA Disc, Series R228, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA60-I-V (34766)
- DYNABRADE Belt, Coarse, 1"X30" (78024)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 320G (93546)
- NORTON ABRASIVES - ST. GOBAIN Cntr Snd Spng 220Grt 2PK (07660782083)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P80G, AlO (66261131498)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 36 Grit (66261136350)
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 12" dia (66261138318)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 100G, PK4 (07660701812)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P220GSC (66254487442)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P100G, AlO (66261131514)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 2in, 40 Grit (30403)
- Norton Abrasives Adhesive Discs