Shop All Adhesive Discs
Norton Abrasives
Sanding Disc, 16in. dia., Coarse, 36Grit
Mfr # 66261136700
Zoro # G9320577
original price:
$15.94
8% off
new price: $14.55
/ea
Sold in multiples of 25 for $363.75
$363.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 16"
- Grit 36
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261136700
- Zoro # G9320577
- UPC # 662611367004
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 16" |
Disc Diameter | 16" |
Overall Diameter | 16 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grit 36, Overall Diameter 16 in, Product Type PSA Disc, Series R228, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 36 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727103)
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 6" dia. (66261132123)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 120 (A008540)
- WEILER 7" x .060" TIGER CERAMIC Type 27 Cutting Wheel CER60S 5/8-11 Nut (58312)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6 In, P80G, AlO (66261131481)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 9 In, 100 Grit (66261110658)
- NORTON ABRASIVES PSA Disc Roll 6In. 220 Grit A/O (31476)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 50 Grit (66261136352)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 50G (66261138321)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P220G, AlO (66261131510)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P180G, AlO (66261131511)
- Norton Abrasives Adhesive Discs