Shop All Adhesive Discs
Norton Abrasives
Sanding Disc, 12in. dia., Med, 60Grit
Mfr # 66261138322
Zoro # G9663516
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 12"
- Grit 60
- Vacuum Hole Design No Hole
- Abrasive Material Zirconia Alumina
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261138322
- Zoro # G9663516
- UPC # 662611383226
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 12" |
Disc Diameter | 12" |
Overall Diameter | 12 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cotton, Backing Weight Y, Coating Coverage Closed, Grit 60, Overall Diameter 12 in, Product Type PSA Disc, Series BlueFire R821P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA Finessing Disc, 1.375", 2000, PK1000 (21-800-2000)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, SC, PK100 (66254487394)
- NORTON ABRASIVES Grinding Cone, 1-3/4 in., Almnm Oxide, PK10 (66253349840)
- VSM Abrasive Belt, 50 Grit, AO, 1/4 x 24", PK20, Coated, 1/4" W, 24" L, 50 Grit, Coarse, Aluminum Oxide (128448)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P150G, AlO (66261131478)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 60 Grit (66261136620)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 80G (66261138323)
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 16" dia (66261138334)
- NORTON ABRASIVES Sanding Disc 100G 5"50Pk (07660749236)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P280G, AlO (66261131508)
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 150G, X-Weight, PK 10 (232348)
- Norton Abrasives Adhesive Discs