Shop All Adhesive Discs
Norton Abrasives
Sanding Disc 100G 5"50Pk
Mfr # 07660749236
Zoro # G906730510
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5 in
- Grit 100
- Abrasive Material Aluminum Oxide
- Grade Medium
- Backing Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660749236
- Zoro # G906730510
- UPC # 76607492364
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Dia. | 5 in |
Details
Grit | 100 |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Backing Material | Paper |
Abrasive Type | Coated |
Attachment Type | Pressure Sensitive Adhesive |
Max. RPM | 15000 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 3'' TA DISCS DARK GREEN 50 GRIT (A/O) 10/BX (1872)
- MIRKA Sanding Belt, 4" W, 24" L, 100 Grit, Abranet (AB-4-24-100T)
- PFERD 5/8-11 Thread Retaining Nut - 4-1/2 - 5" CC-GRIND®-SOLID (69116)
- ARC ABRASIVES Hook/Loop Disc, 80 Grit, 6in.Disc dia. (71-30454V)
- NORTON ABRASIVES PSA Disc Roll 6In. 400 Grit A/O (31471)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P150G, AlO (66261131461)
- NORTON ABRASIVES Sanding Disc, Abrasive Ceramic, 5" dia (66261140498)
- NORTON ABRASIVES PSA Disc Roll 6In. 600 Grit A/O (31469)
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 12" dia (66261138318)
- NORTON ABRASIVES 5 IN. A275OP NO-FIL PAPER PSA DISC ROLL P100 GRIT AO, 100PK (66261131463)
- INDASA USA Redline 6in psa disc 600 grit (600-600)
- Norton Abrasives Adhesive Discs