Shop All Sanding Belts
Norton Abrasives
Sanding Belt, Coated, Zirconia Alumina, 80 Grit, Coarse, BlueFire R823P, Blue
Mfr # 78072768991
Zoro # G708655882
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 80
- Grade Coarse
- Series BlueFire R823P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072768991
- Zoro # G708655882
- UPC # 780727689916
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Length | 60 in |
Overall Width | 2 1/2 in |
Belt Width x Length | 2 1/2 in W x 60 in L |
Belt Dimensions | 2-1/2x60 |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series BlueFire R823P, Grade Coarse, Overall Length 60 in, Overall Width 2 1/2 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 8"x7/8"x1" 24g Coarse (12E533)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 80G, PK5 (66252941048)
- WEILER 2" Crimped Wire Utility Cup Brush, .0118" Steel Fill, 1/4" Stem (14306)
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P60 Grit (05539510340)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 80 Grit, Coarse, Blaze R980P, Blaze (66261041539)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 60 Grit, Coarse, BlueFire R823P, Blue (78072774790)
- NORTON ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333432)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 60 Grit, Coarse, Blaze R980P, Blaze (69957345149)
- NORTON ABRASIVES Cloth Sanding Belt, 4x24", AO, 180 Grit, Package Quantity 5, 4" W, 24" L, Aluminum Oxide, 180 Grit (07660705285)
- NORTON ABRASIVES Cloth Sanding Belt, 3x21", AO, 120 Grit, Package Quantity 5, 3" W, 21" L, Aluminum Oxide, 120 Grit (07660702062)
- DYNABRADE Belt, VeryFine, 1/2"X18" (90248)
- Norton Abrasives Sanding Belts