Shop All Sanding Belts
Norton Abrasives
Sanding Belt, Coated, Zirconia Alumina, 80 Grit, Coarse, BlueFire R823P, Blue
Mfr # 78072765086
Zoro # G008655957
product price: $18.75
/ea
Sold in multiples of 10 for $187.50
$187.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 80
- Grade Coarse
- Series BlueFire R823P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072765086
- Zoro # G008655957
- UPC # 780727650862
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Width | 4 in |
Overall Length | 60 in |
Belt Width x Length | 4 in W x 60 in L |
Belt Dimensions | 4x60 |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series BlueFire R823P, Grade Coarse, Overall Length 60 in, Overall Width 4 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Carbide Burr 10-Piece Kit Dc (01V996)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8 (19D742)
- SHAVIV Round Double Sided Blade, R10 (151-29141)
- MIRKA Foam Finesse Polish Pad, 8"x1.25", Black (MPADBF-8)
- NORTON ABRASIVES Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, 120 Grit, Fine, Rapid Prep, Maroon (66261055331)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 60 Grit, Coarse, BlueFire R823P, Blue (78072743583)
- NORTON ABRASIVES Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333457)
- NORTON ABRASIVES Cloth Sanding Belt, 4x24", AO, 180 Grit, Package Quantity 5, 4" W, 24" L, Aluminum Oxide, 180 Grit (07660705285)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 60 Grit, Coarse, BlueFire R823P, Blue (78072774790)
- NORTON ABRASIVES 3 in W, 18 in L, Coated, Zirconia Alumina, 80 Grit, Coarse (7660702230)
- SAINT-GOBAIN ABRASIVES Norton 66261126297 Metalite Cloth Roll 2"W x 50 Yds. Aluminum Oxide P120 Grit (66261126297)
- Norton Abrasives Sanding Belts