Shop All Sanding Belts
Norton Abrasives
Sanding Belt, Coated, Zirconia Alumina, 60 Grit, Coarse, BlueFire R823P, Blue
Mfr # 78072774790
Zoro # G508655891
product price: $21.79
/ea
Sold in multiples of 10 for $217.90
$217.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 60
- Grade Coarse
- Series BlueFire R823P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072774790
- Zoro # G508655891
- UPC # 780727747906
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Length | 60 in |
Overall Width | 4 in |
Belt Dimensions | 4x60 |
Belt Width x Length | 4 in W x 60 in L |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series BlueFire R823P, Grade Coarse, Overall Length 60 in, Overall Width 4 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Finishing Block Kit, 5 1/4 In., PK3 (12192035)
- UNITED ABRASIVES/SAIT SAIT 23807 A60S General Purpose Cutting & Notching Wheels (Type 1/Type 41) 7" x .090" x 5/8", 25-Pack (23807)
- TANIS BRUSH Hand Held Tube Brush, .006, SS, 1/2" dia. (05068)
- 3M Refill Roll, 55 ft. L x 3-1/4 in., Fine (7000045202)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 80 Grit, Coarse, BlueFire R823P, Blue (78072768991)
- NORTON ABRASIVES Sanding Belt, 4 in W, 24 in L, Non-Woven, Aluminum Oxide, 80 Grit, Coarse, Rapid Prep, Brown (66254495931)
- NORTON ABRASIVES Cloth Sanding Belt, 3x21", AO, 120 Grit, Package Quantity 5, 3" W, 21" L, Aluminum Oxide, 120 Grit (07660702062)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 40 Grit, Extra Coarse, BlueFire R887D, Blue (66254457869)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261083899)
- NORTON ABRASIVES Sanding Belt, 1/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue (66623333511)
- 3M 384F Cloth Belt, 3/4inx18 in, 36+ XF-weight, 50/inner 200/pk (7100128753)
- Norton Abrasives Sanding Belts