Shop All Sanding Belts
Norton Abrasives
Sanding Belt, Coated, Zirconia Alumina, 40 Grit, Extra Coarse, BlueFire R887D, Blue
Mfr # 66254492526
Zoro # G208655917
product price: $1.79
/ea
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 40
- Grade Extra Coarse
- Series BlueFire R887D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254492526
- Zoro # G208655917
- UPC # 662544925265
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Length | 18 in |
Overall Width | 3/4 in |
Belt Width x Length | 3/4 in W x 18 in L |
Belt Dimensions | 3/4x18 |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 40, Series BlueFire R887D, Grade Extra Coarse, Overall Length 18 in, Overall Width 3/4 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wire Wheel Brush, Max. RPM 12,500, 1/2in W (88420)
- ECONOLINE Abrasive Blast Cabinet (101691G-A)
- WEILER 1-1/2" x 1" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30771)
- DIABLO Flap Disc, 80-Grit for X-Lock and All G (DCX045080X01F)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 80 Grit, Coarse, BlueFire R823P, Blue (78072768991)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 100 Grit, Medium, SG R981 (78072745021)
- NORTON ABRASIVES Cloth Sanding Belt, 3x24", AO, 120 Grit, Package Quantity 5, 3" W, 24" L, Aluminum Oxide, 120 Grit (07660702065)
- NORTON ABRASIVES SAND BELT CLENG STCK 6""L (07660701717)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261083899)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Blaze (66261041380)
- PFERD Surface Cond Belt, 3/4"x20-1/2", Medium, 3/4" W, 20-1/2" L, Surface Conditioning, Aluminum Oxide (43566)
- Norton Abrasives Sanding Belts