Shop All Sanding Belts
Norton Abrasives
Sanding Belt, Coated, Zirconia Alumina, 40 Grit, Extra Coarse, BlueFire R887D, Blue
Mfr # 66254444193
Zoro # G908655880
product price: $1.59
/ea
Sold in multiples of 50 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 40
- Grade Extra Coarse
- Series BlueFire R887D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254444193
- Zoro # G908655880
- UPC # 662544441932
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Length | 18 in |
Overall Width | 1/2 in |
Belt Dimensions | 1/2x18 |
Belt Width x Length | 1/2 in W x 18 in L |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 40, Series BlueFire R887D, Grade Extra Coarse, Overall Length 18 in, Overall Width 1/2 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 80C 5/8"-11 UNC Nut (50135)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 40 Grit (30523)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843187)
- CGW ABRASIVES Fiber Disc, 4.5 x 7/8, 36G, Cer Resin Fiber (48182)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Blaze (66261042203)
- NORTON ABRASIVES Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333457)
- NORTON ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue (66623333537)
- NORTON ABRASIVES Sanding Belt, 1 in W, 30 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66623336006)
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 80 Grit, Coarse, R228 Metalite (78072721285)
- NORTON ABRASIVES SAND BELT 3X21"" 120G 5PC (07660749262)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, Medium (07D033)
- Norton Abrasives Sanding Belts