Shop All Sanding Belts
Norton Abrasives
Sanding Belt, Coated, Ceramic, 80 Grit, Coarse, SG R981
Mfr # 78072789083
Zoro # G508655952
Sold in multiples of 50 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 80
- Grade Coarse
- Series SG R981
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 78072789083
- Zoro # G508655952
- UPC # 780727890831
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Length | 18 in |
Overall Width | 1/8 in |
Belt Dimensions | 1/8x18 |
Belt Width x Length | 1/8 in W x 18 in L |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 80 |
Grade | Coarse |
Series | SG R981 |
Flexibility Type | Regular |
Backing Weight | Y |
Resistance Properties | Fray |
Backing Material | Polyester |
Coating Coverage | Closed |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Belt Backing | Y Wt Cloth |
Abrasive Type - Grade | Coated - Coarse |
Abrasive Grade | Medium |
Belt Grit | 80 |
Backing Material & Wt | Y Wt Polyester |
Type - Backing material-wt - flexibility | Coated - Polyester - Y - Regular |
Type - Grit | Coated - 80 |
Abrasive Grit | 80 / P80 |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series SG R981, Grade Coarse, Overall Length 18 in, Overall Width 1/8 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 60G, PK5 (66252940524)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/4in, Type 27 (75545)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-002519)
- UNEEDA Ekasand Backup Sanding Pad 3 x 4 Hook Face Screw On - 4-hole-Straight Edge - J-Hook (P-105553)
- NORTON ABRASIVES Sanding Belt, 4 in W, 24 in L, Non-Woven, Aluminum Oxide, 36 Grit, Extra Coarse, Rapid Prep, Black (66623333596)
- NORTON ABRASIVES Sanding Belt, 1 in W, 18 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261017898)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep (66623333427)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333426)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 320 Grit, Very Fine, Rapid Prep, Blue (66261055311)
- NORTON ABRASIVES Cloth Sanding Belt, 3x21", AO, 80 Grit, Package Quantity 5, 3" W, 21" L, Aluminum Oxide, 80 Grit (07660702064)
- DYNABRADE SANDING BELT 1/2x18 80 GR - EA (DB79032)
- Norton Abrasives Sanding Belts