Shop All Sanding Belts
Norton Abrasives
Sanding Belt, Coated, Ceramic, 80 Grit, Coarse, Blaze R980P, Blaze
Mfr # 69957346155
Zoro # G108655901
Sold in multiples of 50 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 80
- Grade Coarse
- Series Blaze R980P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 69957346155
- Zoro # G108655901
- UPC # 699573461556
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Length | 18 in |
Overall Width | 1/4 in |
Belt Width x Length | 1/4 in W x 18 in L |
Belt Dimensions | 1/4x18 |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series Blaze R980P, Grade Coarse, Overall Length 18 in, Overall Width 1/4 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Belt Joint Type Butt Joint, Bond Type Resin, Color Blaze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paddle Assembly 06635, 1/pk (06635)
- NORTON ABRASIVES Grinding Wheel, T1, 5x1/2x1, AO, 60/80G, Brn (07660788202)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722555)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 50 Grit (30536)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 40 Grit, Extra Coarse, BlueFire R887D, Blue (66254492526)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep (66623333427)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Blaze (66261042203)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 60 Grit, Coarse, Blaze R980P, Blaze (66261089120)
- NORTON ABRASIVES Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, 120 Grit, Fine, Rapid Prep (66254444576)
- NORTON ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333438)
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 120 Grit, Medium, Metalite R228 (78072721870)
- Norton Abrasives Sanding Belts