Shop All Sanding Belts
Norton Abrasives
Sanding Belt, Coated, Ceramic, 120 Grit, Medium, SG R981
Mfr # 78072781197
Zoro # G608655869
product price: $3.69
/ea
Sold in multiples of 50 for $184.50
$184.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 120
- Grade Medium
- Series SG R981
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 78072781197
- Zoro # G608655869
- UPC # 780727811973
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Width | 1 in |
Overall Length | 30 in |
Belt Dimensions | 1x30 |
Belt Width x Length | 1 in W x 30 in L |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 120 |
Grade | Medium |
Series | SG R981 |
Backing Material | Polyester |
Backing Weight | Y |
Coating Coverage | Closed |
Resistance Properties | Fray |
Flexibility Type | Regular |
Backing Material & Wt | Y Wt Polyester |
Belt Backing | Y Wt Cloth |
Abrasive Grade | Medium |
Type - Grit | Coated - 120 |
Belt Grit | 120 |
Abrasive Type - Grade - Grit | Coated - 120 / P120 |
Abrasive Grit | 120 / P120 |
Type - Backing material-wt - flexibility | Coated - Polyester - Y - Regular |
Abrasive Type - Grade | Coated - Medium |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series SG R981, Grade Medium, Overall Length 30 in, Overall Width 1 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Concrete Mastic Abrasive Pad, 14 in. dia. (921401202)
- LENOX Abrasive Cut-Off Wheel, 6" dia. (2044470)
- MIRKA 23-342-080 23 Series Gold 6 in. PSA Linkrol Disc- 80-Grit- D-Weight Backing (MRK-23-342-080)
- 3M Paper Disc Roll, 5in.dia., P80, PK4 (7000119541)
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 120 Grit, Medium, Metalite R228 (78072721870)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 120 Grit, Medium, Blaze R980P, Blaze (66261085071)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 80 Grit, Coarse, Blaze R980P, Blaze (66261041539)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 60 Grit, Coarse, Blaze R980P, Blaze (69957345985)
- NORTON ABRASIVES Sanding Belt, 4 in W, 24 in L, Non-Woven, Aluminum Oxide, 80 Grit, Coarse, Rapid Prep, Brown (66254495931)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, 36 Grit, Extra Coarse, Rapid Prep (66623333550)
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 60 Grit, Coarse, R228 Metalite (78072722095)
- Norton Abrasives Sanding Belts