Shop All Sanding Belts
Norton Abrasives
Sanding Belt, Coated, Ceramic, 120 Grit, Medium, Blaze R980P, Blaze
Mfr # 66261085071
Zoro # G208655931
Sold in multiples of 50 for $119.50
$119.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 120
- Grade Medium
- Series Blaze R980P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261085071
- Zoro # G208655931
- UPC # 662610850712
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Width | 1/4 in |
Overall Length | 18 in |
Belt Dimensions | 1/4x18 |
Belt Width x Length | 1/4 in W x 18 in L |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series Blaze R980P, Grade Medium, Overall Length 18 in, Overall Width 1/4 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Color Blaze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Microabrasive Nylon Brush, .050" (0005640400)
- NORTON ABRASIVES Dressing Stick, AlO, Very Fine, 6x1/2x1/2in (61463610103)
- GYROS Mandrel 1/8Shnk1/8Screw (80-18100)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P40 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775811)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261002111)
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 100 Grit, Medium, R228 Metalite (78072722565)
- NORTON ABRASIVES Sanding Belt, 4 in W, 24 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333453)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Blaze (66261041380)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261083899)
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 60 Grit, Coarse, R228 Metalite (78072722095)
- DYNABRADE Belt, 60G, 3/4"X18" (79035)
- Norton Abrasives Sanding Belts